Shop PRIME-LINE
See all product information
Create Account
WORKPRO W151009 7.5 in. Anvil Pruners, Heat-Treated Steel Construction Single Pack
- Mfr # W151009
- Zoro # G400921209
product price:Â
$
16.35
/ea
Key Features
Blade Type
Anvil
Color
Green
Size
7-1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151009
- Zoro #
- G400921209
- UPC #
- 820909761150
- Country of Origin
- China
Dimensions
- Size
- 7-1/2 in.
Details
- Blade Type
- Anvil
- Item
- Pruner
- Color
- Green
Description
Need to trim small dead growth? Use these Anvil pruners for dead growth, small logs or cutting back growth from the winter. The blades are constructed from heat treated steel that have a non-stick Teflon coating that allows better cutting, and allows the blades to glide through the dead or dying growth and helps to prevent gumming up with sap or debris and prevent rust. When not in use the blades can be locked to help prevent injuries and keep the blades sharp. Equipped with comfortable nylon grips you can use these anvil pruners with less discomfort. Add these to your gardening tools.Anvil blade design is ideal for pruning dry, dead growth when dead-heading flowers, stripping small logs or cutting back branches that died over the winter Full heat treated blades to get more cutting performance Coated with non-stick Teflon that resists sap and other sticky materials Comfortable nylon and TPR grips Locking mechanism to keep the blades closed and avoid injury
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.