Multipurpose Hedge Shears, Steel Handle, Soft Rubber Grip, 24 in Tool L
- Mfr # W151011
- Zoro # G800921168
product price:Â
$
30.99
/ea
Key Features
Overall Length
24 in
Handle Material
Steel
Grip Material
Soft Rubber
Size
24 in.
Features
Ideal for trimming and shaping your shrubs and decorative topiary plants, Made of high quality steel, Easy grip handles allow for longer cutting times, Full heat treated blades to get more cutting performance, Non-slip soft rubber handle, comfortable grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151011
- Zoro #
- G800921168
- UPC #
- 820909761174
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Size
- 24 in.
Details
- Handle Material
- Steel
- Grip Material
- Soft Rubber
- Item
- Multipurpose Hedge Shears
- Features
- Ideal for trimming and shaping your shrubs and decorative topiary plants, Made of high quality steel, Easy grip handles allow for longer cutting times, Full heat treated blades to get more cutting performance, Non-slip soft rubber handle, comfortable grip
- Color
- Green
Description
Looking to trim hedges in your yard? Use these hedge shears for perfect control on your shrubbery with ease and grace. The heat treated blades will retain their edge and accept honing easier than most blades. Easy grip handles allow you to cut the shrubbery longer with less arm pump or tiring. These shears are ideal for trimming, and shaping your hedges or shrubbery to become beautiful and decorative topiaries. Make your garden beautiful with these shears.Ideal for trimming and shaping your shrubs and decorative topiary plants Made of high quality steel Easy grip handles allow for longer cutting times Full heat treated blades to get more cutting performance Non-slip soft rubber handle, comfortable grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.