This item is Discontinued.

Prime-Line WORKPRO W151012 27 in. Bypass Lopper Pruners, Heat-Treated Steel Single Pack W151012

This item is Discontinued.

Prime-Line

WORKPRO W151012 27 in. Bypass Lopper Pruners, Heat-Treated Steel Single Pack (Discontinued)

Mfr # W151012
Zoro # G200921195
UPC # 820909761181
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W151012
Zoro #
G200921195
UPC #
820909761181
Country of Origin
China

Dimensions

Overall Length
27 in
Size
27 in.

Details

Blade Type
Bypass
Item
Lopper and Pruner
Color
Green

Description

Do you need a longer reach to cut the green growth to keep your garden looking beautiful? This set of bypass loppers allows you to reach further up into the tree to prune the limbs as well as it gives you great leverage for cutting. The non-slip rubber handles are covered in a rubber comfort grip. For a longer life the blades are constructed of high quality steel, heat treated for keeping an edge longer and Teflon coated for durability. Get these extendable bypass loppers for your gardening needs now.


  • •By-pass blade designed for trimming live, green growth
  • •Constructed of high quality steel
  • •Easy cutting of larger green limbs with the long handles
  • •Full heat treated blades to get more cutting performance
  • •Non-slip soft rubber handle, comfortable grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.