WORKPRO W151013 Telescoping Bypass Lopper Pruners, Heat-Treated Steel Single Pack
- Mfr # W151013
- Zoro # G600921184
product price:Â
$
38.39
/ea
Key Features
Overall Length
27 in
Blade Type
Bypass
Size
27 in.
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151013
- Zoro #
- G600921184
- UPC #
- 820909761198
- Country of Origin
- China
Dimensions
- Overall Length
- 27 in
- Size
- 27 in.
Details
- Blade Type
- Bypass
- Item
- Telescoping Lopper and Pruner
- Color
- Green
Description
Do you need more leverage, or a longer reach to cut the green growth to keep your garden looking beautiful? This set of telescoping bypass loppers allows you to reach further up into the tree to prune the limbs as well as it gives you 2 times the leverage for increased cutting power. The non-slip rubber handles are covered in a rubber comfort grip. For a longer life the blades are constructed of high quality steel, heat treated for keeping an edge longer and Teflon coated for durability. To extend the arms simply flip the toggles up, then re-set them when you reach the desired length. Get these extendable bypass loppers for your gardening needs now.By-pass blade designed for trimming live, green growth Constructed of high quality steel Extends to desired length to access hard-to-reach Full heat treated blades to get more cutting performance Non-slip soft rubber handle, comfortable grip Teflon coated Extends from 19.3 in. to 29.13 in. (49-74cm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.