WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack
- Mfr # W153004
- Zoro # G400921049
product price:Â
$
15.35
/ea
Key Features
Finish
Aluminum
Size
9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W153004
- Zoro #
- G400921049
- UPC #
- 820909761082
- Country of Origin
- China
Dimensions
- Size
- 9 in.
Details
- Finish
- Aluminum
Description
Need to turn your garden soil or do some weeding? Make sure to have a sturdy hand cultivator like this one. The cast aluminum head and rubberized, anti-slip, ergonomic grip will resist rust and will not break while you use it in the most extreme gardening conditions. Features 3 tines for traditional loosening and aerating soil. Designed with a finger tip handle this hand cultivator offers more control.Great for turning, loosening soil or weeding Constructed with a rust resistant die cast aluminum head Ergonomic grip handle designed to reduce arm fatigue Large hang hole for easy storage Bright green color always easy to locate in garden
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.