5in Red Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488247
- Zoro # G023439525
product price:Â
$
15.99
/ea
Key Features
Drainage Holes
No
Capacity
63
Number of Planters Included
1
Purposeful Distressing Type
Paint Distressing
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488247
- Zoro #
- G023439525
- UPC #
- -
- Country of Origin
- China
- Drainage Holes
- No
- Capacity
- 63
- Number of Planters Included
- 1
- Purposeful Distressing Type
- Paint Distressing
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- Item
- Outdoor Planters
- Galvanized
- No
- Pattern
- Solid Color
- Style
- Contemporary
- Material
- Recycled Plastic
- With Wheels
- No
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
- Shape
- Round
- Self Watering
- No
- Color
- Red
Dimensions
- Length
- 6.5 in
- Depth
- 5 in
- Width
- 5 in
- Size
- 5
Description
Put your plants where everyone can see them with this 5-inch red recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This planter is the perfect way to add instant style to your outdoor space. Realize the emotional and health benefits plants bring into our lives.. 6.5-inch H x 5-inch W x 5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.