Shop PRIME-LINE
See all product information
Create Account
Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack
- Mfr # W043008
- Zoro # G900935638
product price:Â
$
11.35
/ea
Key Features
Blade Width (In.)
1-1/4 in.
Handle Color
Blue & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W043008
- Zoro #
- G900935638
- UPC #
- 820909715450
- Country of Origin
- China
Dimensions
- Blade Width (In.)
- 1-1/4 in.
Details
- Handle Color
- Blue & Red
Description
Need a wood chisel that holds its edge while working? These WORKPRO hardened and tempered steel blades are ready for the job. The full sized handle grip fits comfortably in your hand and the steel cap is great for use with traditional hammers. Forged of hardened tempered steel this chisel holds it edge and the blade stays sharper longer on soft, hard and laminated wood. A protective blade guard is included to keep the blade edge, which means less time tuning the blade and more time to work on your project. Order this chisel today to add to your woodworking toolset, and enjoy working with quality-built WORKPRO tools tomorrow.For use on soft and hard solid wood, plywood, composite and laminated wood products and material High visibility and comfort shaped handles with honed blade edges Ergonomic handle grip equipped with a steel butt designed for heavy pounding from a hammer or mallet Drop-forged chrome-vanadium steel blade, that is heat treated for edge retention; sharp and ready for use Includes protective blade guard for storage in toolbox or handbag 4 scissors