Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Flame-Resistant Crewneck Shirt, 4.8 cal/sq cm, XL

  • Mfr # FT36NV XL 00

  • Zoro # G3778910


product price: $62.69
/ea

Key Features

Color
Navy
Fabric Weight
5 oz
ATPV Rating
4.8 cal/sq cm
Features
Athletic Tapered Fit, Flat-Lock Seams For Comfort, Lightweight and Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT36NV XL 00
Zoro #
G3778910
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Sleeve Length
Short
Fits Chest Size
46-1/2 in to 49-1/2 in
Maximum Chest Size
49 1/2 in
Sleeve Length Type
Short
Minimum Chest Size
46 1/2 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5 oz
ATPV Rating
4.8 cal/sq cm
Features
Athletic Tapered Fit, Flat-Lock Seams For Comfort, Lightweight and Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Nylon, 30% Lyocell, Tech T4(TM) 55% Modacrylic
Gender
Men
Hazard Risk Category (HRC)
1
Number of Pockets
0
Closure Type
Pullover
Moisture-Wicking
No

Description

ATPV Rating 4.8 cal/sq cm, Arc Flash PPE Category 1, Closure Type Pullover, Color Navy, Fabric Weight 5 oz, Features Athletic Tapered Fit, Flat-Lock Seams For Comfort, Lightweight and Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar, Gender Men, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Nylon, 30 Percent Lyocell, Tech T4(TM) 55 Percent Modacrylic, Maximum Chest Size 49 1/2 in, Minimum Chest Size 46 1/2 in, Moisture-Wicking No, Number of Pockets 0, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.