Men's Flame-Resistant Collared Shirt, 8.2 cal/sq cm, L, 20% Aramid, 35% Lyocell, 45% Modacrylic (Discontinued)
- Mfr # FT20HG LG 00
- Zoro # G3779008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT20HG LG 00
Zoro #
G3779008
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
39 in to 42 in
Sleeve Length
Long
Maximum Chest Size
42 in
Minimum Chest Size
39 in
Sleeve Length Type
Long
Details
Item
Flame-Resistant Collared Shirt
Color
Heather Gray
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
Standards
NFPA 1975, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
20% Aramid, 35% Lyocell, 45% Modacrylic
Gender
Men's
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Number of Pockets
3
Neck Style
Collar
Pocket Location
Left Sleeve, Shoulder
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Heather Gray, Fabric Weight 6.7 oz, Features Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar, Closure Type Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Neck Style Collar, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.