Shop WORKRITE FIRE SERVICE
See all product information
Create Account
Men's Flame-Resistant Crewneck Shirt, L, 20% Aramid, 35% Lyocell, 45% Modacrylic
- Mfr # FT30NV LG 00
- Zoro # G3778971
product price:Â
$
86.39
/ea
Key Features
Color
Navy
Fabric Weight
6.7 oz
Features
Heavyweight, Ribbed Collar, Tapered Fit
Standards
NFPA 1975, UL
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT30NV LG 00
- Zoro #
- G3778971
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Navy
- Fabric Weight
- 6.7 oz
- Features
- Heavyweight, Ribbed Collar, Tapered Fit
- Standards
- NFPA 1975, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- 20% Aramid, 35% Lyocell, 45% Modacrylic
- Gender
- Men's
- Hazard Risk Category (HRC)
- 2
- Closure Type
- Pullover
- Number of Pockets
- 0
- Neck Style
- Collar
- Collar Style
- Lay-Flat
- Front Closure
- Pullover
- Wire Color
- Navy
Dimensions
- Size
- L
- Sleeve Length
- Short
- Fits Chest Size
- Heavyweight, Ribbed Collar, Tapered Fit
- Minimum Chest Size
- 43 in
- Maximum Chest Size
- 46 in
- Sleeve Length Type
- Short
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating Not Applicable, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.7 oz, Features Heavyweight, Ribbed Collar, Tapered Fit, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 46 in, Minimum Chest Size 43 in, Neck Style Collar, Number of Pockets 0, Size L, Sleeve Length Short, Sleeve Length Type Short, Standards NFPA 1975, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.