Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic
Mfr # FP26NV 28 29
Zoro # G2058441
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
28 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP26NV 28 29
Zoro #
G2058441
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
28 in
Fits Waist Size
28 in
Tag Size
28 x 29
Size
28 in x 29 in
Details
Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Men's
Inseam
29 in
Standards
NFPA 1975
Hazard Risk Category (HRC)
2
Number of Pockets
4
Arc Flash PPE Category
2
Waist Closure
Button
Includes Belt Loops
Yes
Features
Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets
Includes Cargo Pocket
No
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets, Gender Men's, Includes Belt Loops Yes, Inseam 29 in, Flame Resistant Uniform Pants, Material Trade Name Modacrylic, Maximum Waist Size 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.