Zoro Homepage

Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic

  • Mfr # FP26NV 28 30

  • Zoro # G2058450


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
28 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP26NV 28 30
Zoro #
G2058450
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
28 in
Fits Waist Size
28 in
Tag Size
28 x 30
Size
28 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 1975
Hazard Risk Category (HRC)
2
Number of Pockets
4
Arc Flash PPE Category
2
Features
Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets
Waist Closure
Button
Includes Belt Loops
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Flame Resistant Uniform Pants, Material Trade Name Modacrylic, Maximum Waist Size 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.