Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic
Mfr # FP44NV 40 30
Zoro # G2057008
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
40 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP44NV 40 30
Zoro #
G2057008
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
40 in
Fits Waist Size
40 in
Tag Size
40 x 30
Size
40 in x 30 in
Details
Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 1975
Number of Pockets
6
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Includes Belt Loops
Yes
Waist Closure
Zipper
Features
Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures
Includes Cargo Pocket
Yes
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.