Zoro Homepage

Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic

  • Mfr # FP44NV 40 32

  • Zoro # G2057032


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
40 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP44NV 40 32
Zoro #
G2057032
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
40 in
Fits Waist Size
40 in
Tag Size
40 x 32
Size
40 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Men's
Inseam
32 in
Standards
NFPA 1975
Number of Pockets
6
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes
Features
Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures
Includes Belt Loops
Yes
Waist Closure
Zipper

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.