Shop WORKRITE FIRE SERVICE
See all product information
Create Account
Men's Flame Resistant Pants, 7.5 oz Nomex(R) IIIA
- Mfr # FP30MN 34 32
- Zoro # G2062020
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Size
35 in x 32 in
Material Trade Name
Nomex(R) IIIA
Fabric Weight
7.5 oz
Maximum Waist Size
35 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP30MN 34 32
- Zoro #
- G2062020
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Nomex(R) IIIA
- Fabric Weight
- 7.5 oz
- Color
- Navy
- Gender
- Men's
- Inseam
- 32 in
- Standards
- NFPA 1975, NFPA 1977
- Number of Pockets
- 4
- Waist Closure
- Button
- Features
- Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl
- Includes Cargo Pocket
- No
- Wire Color
- Navy
Dimensions
- Size
- 35 in x 32 in
- Maximum Waist Size
- 35 in
- Fits Waist Size
- 34 in to 35 in
- Tag Size
- 35 x 32
- Minimum Waist Size
- 34 in
- Fits Chest Size
- Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 35 in, Minimum Waist Size 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.