Zoro Homepage

Men's Flame Resistant Pants, Not Applicable, 7.5 oz Nomex(R) IIIA

  • Mfr # FP30NV 46 32

  • Zoro # G2062413


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Nomex(R) IIIA
Fabric Weight
7.5 oz
Maximum Waist Size
47 in
Color
Navy
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP30NV 46 32
Zoro #
G2062413
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
47 in
Fits Waist Size
46 in to 47 in
Tag Size
47 x 32
Minimum Waist Size
46 in
Size
47 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Nomex(R) IIIA
Fabric Weight
7.5 oz
Color
Navy
Gender
Men's
Inseam
32 in
Standards
NFPA 1975, NFPA 1977
Number of Pockets
4
Waist Closure
Button
Includes Cargo Pocket
No
Features
Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl

Description

ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 47 in, Minimum Waist Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.