Zoro Homepage

Men's Flame Resistant Pants, Not Applicable, 7.5 oz Nomex(R) IIIA

  • Mfr # FP62NV 36 30

  • Zoro # G2061232


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Nomex(R) IIIA
Fabric Weight
7.5 oz
Maximum Waist Size
36 in
Color
Navy
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP62NV 36 30
Zoro #
G2061232
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
36 in
Fits Waist Size
36 in to 37 in
Tag Size
36 x 30
Minimum Waist Size
36 in
Size
36 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Nomex(R) IIIA
Fabric Weight
7.5 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 1975, NFPA 1977
Number of Pockets
6
Will Fit Over Boots
Yes
Waist Closure
Button
Includes Cargo Pocket
No
Features
Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca

Description

ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca, Gender Men's, Inseam 30 in, Flame Resistant Dual-Complaint Tactical Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 36 in, Minimum Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.