Zoro Homepage

Women's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic

  • Mfr # FP45NV 18 31

  • Zoro # G2058119


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
40 1/2 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP45NV 18 31
Zoro #
G2058119
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
40 1/2 in
Fits Waist Size
40 1/2 in
Tag Size
40-1/2 x 31
Size
40 1/2 in x 31 in

Details

Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Women's
Inseam
31 in
Standards
NFPA 1975
Number of Pockets
4
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Includes Belt Loops
Yes
Waist Closure
Zipper
Features
Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S
Includes Cargo Pocket
No

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S, Gender Women's, Includes Belt Loops Yes, Inseam 31 in, Women's Flame Resistant Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.