Women's Flame Resistant Pants, 11 cal/sq cm, 7 oz Modacrylic
Mfr # FP45NV 18 32
Zoro # G2058128
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
40 1/2 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP45NV 18 32
Zoro #
G2058128
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
40 1/2 in
Fits Waist Size
40 1/2 in
Tag Size
40-1/2 x 32
Size
40 1/2 in x 32 in
Details
Item
Flame Resistant Pants
Material Trade Name
Modacrylic
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Women's
Inseam
32 in
Standards
NFPA 1975
Hazard Risk Category (HRC)
2
Number of Pockets
4
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Waist Closure
Zipper
Includes Belt Loops
Yes
Features
Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S, Gender Women's, Includes Belt Loops Yes, Inseam 32 in, Women's Flame Resistant Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.