Women's Flame Resistant Pants, 7 cal/sq cm, 7.5 oz Nomex(R) IIIA
Mfr # FP51NV 08 30
Zoro # G3779218
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Nomex(R) IIIA
ATPV Rating
7 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
30 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP51NV 08 30
Zoro #
G3779218
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
30 in
Fits Waist Size
30 in
Tag Size
30 x 30
Size
30 in x 30 in
Details
Item
Flame Resistant Pants
Material Trade Name
Nomex(R) IIIA
ATPV Rating
7 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Gender
Women's
Inseam
30 in
Standards
NFPA 1975
Hazard Risk Category (HRC)
1
Number of Pockets
4
Features
Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Solid Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rea
Arc Flash PPE Category
1
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Description
ATPV Rating 7 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Solid Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rea, Gender Women's, Inseam 30 in, Women's Flame Resistant Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 30 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.