Men's Flame Resistant Pants, 8.5 cal/sq cm, 6.1 oz Kermel(R)/Modacrylic
Mfr # FP40NV MD 36
Zoro # G7746807
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Kermel(R)/Modacrylic
ATPV Rating
8.5 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
38 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP40NV MD 36
Zoro #
G7746807
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
38 in
Fits Waist Size
34 in to 38 in
Minimum Waist Size
34 in
Tag Size
38 x 36
Size
38 in x 36 in
Details
Item
Flame Resistant Pants
Material Trade Name
Kermel(R)/Modacrylic
ATPV Rating
8.5 cal/sq cm
Fabric Weight
6.1 oz
Color
Navy
Gender
Men's
Inseam
36 in
Standards
NFPA 1975-2019, NFPA 2112-2018
Number of Outside Pockets
4
Hazard Risk Category (HRC)
2
Hammer Loop
No
Number of Pockets
6
Waist Closure
Button, Zipper
Includes Belt Loops
Yes
Features
Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage
Includes Cargo Pocket
Yes
Arc Flash PPE Category
2
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features Articulated Knees for Ease of Movement, Front Slack Style Pockets with Utility Notch, Side-Elastic on Waistband for Added Comfort and Extra Wide Belt Loops, Two Large Cargo Pockets with Hook and Loop Flap Closures (Right Cargo Features Additional Storage, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Pants, Material Trade Name Kermel(R)/Modacrylic, Maximum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.