Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4491DN
Zoro #
G0579098
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Waist Size
43-1/2"
Details
Item
Women's Flame Resistant Pants
Inseam
32 in
Fabric Weight
12 oz
Color
Denim
Standards
NFPA 2112
ATPV Rating
17.0 cal/cm2
Hazard Risk Category (HRC)
2
Number of Pockets
5
Description
ATPV Rating 17.0 cal/cm2, Color Denim, Fabric Weight 12 oz, Inseam 32 in, Women's Flame Resistant Pants, Number of Pockets 5, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.