Zoro Homepage

Men's Flame-Resistant Collared Shirt, 4.1 cal/sq cm, 44"

  • Mfr # FSC2MN 44 00

  • Zoro # G7797054


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
44"
Fabric Weight
4.5 oz
ATPV Rating
4.1 cal/sq cm
Features
Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
Standards
NFPA 1975, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC2MN 44 00
Zoro #
G7797054
UPC #
883392438459
Country of Origin
Nicaragua

Dimensions

Size
44"
Sleeve Length
32 in
Fits Chest Size
44 in
Maximum Chest Size
44 in
Sleeve Length Type
Short

Details

Item
Flame-Resistant Collared Shirt
Color
Midnight Navy
Fabric Weight
4.5 oz
ATPV Rating
4.1 cal/sq cm
Features
Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
Standards
NFPA 1975, UL
Arc Flash PPE Category
1
Material Trade Name
2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
1
Closure Type
Snap
Neck Style
Collar
Collar Style
Lay-Flat
Pocket Location
Left Chest

Description

ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.