Zoro Homepage

Men's Flame Resistant Pants, 6.6 cal/sq cm, 7.5 oz Nomex(R) IIIA

  • Mfr # FP50MN 38 36

  • Zoro # G7792075


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Nomex(R) IIIA
ATPV Rating
6.6 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
38 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP50MN 38 36
Zoro #
G7792075
UPC #
883392198414
Country of Origin
Mexico

Dimensions

Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 36
Size
38 in x 36 in

Details

Item
Flame Resistant Pants
Material Trade Name
Nomex(R) IIIA
ATPV Rating
6.6 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Gender
Men's
Inseam
36 in
Standards
NFPA 1975-2019, NFPA 2112-2018
Hazard Risk Category (HRC)
1
Number of Pockets
4
Arc Flash PPE Category
1
Features
Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt
Waist Closure
Button, Zipper
Includes Cargo Pocket
No

Description

ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 38 in, Number of Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.