Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 5X, 20% Aramid, 35% Lyocell, 45% Modacrylic

  • Mfr # FT20NV 5L 00

  • Zoro # G7796993


product price:  $147.29
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
Standards
NFPA 1975, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT20NV 5L 00
Zoro #
G7796993
UPC #
883392584378
Country of Origin
Mexico

Dimensions

Size
5X
Sleeve Length
Long
Fits Chest Size
59 in
Maximum Chest Size
59 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Polo Shirt
Color
Navy
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
Standards
NFPA 1975, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
20% Aramid, 35% Lyocell, 45% Modacrylic
Gender
Men's
Number of Pockets
3
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Neck Style
Collar
Pocket Location
Left Sleeve, Shoulder

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.7 oz, Features Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar, Closure Type Buttons, Gender Men's, Flame-Resistant Polo Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 59 in, Neck Style Collar, Number of Pockets 3, Pocket Location Left Sleeve, Shoulder, Size 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.