22-100-16 ATX 24-Pin Extension Cable; 13 in. Long
- Mfr # 22-100-16
- Zoro # G103912849
product price:Â
$
13.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-100-16
- Zoro #
- G103912849
- UPC #
- 658580110291
- Country of Origin
- China
Description
Features
- This cable can either extend a 24-pin connector from power supply for longer reach or converts a 24-pin female connector to a 20-pin female connector for older motherboard.
- Cable length is 13 in.
- Black sleeved.
- 18 AWG cable wires.
- NO recycled copper.
- Dimension - 13 x 2.5 x 0.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.