
19.45 in D X 2.64 in H, 47.09 in W X Engineered wood, Metal
Mfr # 426906
Zoro # G611227428
product price: $24.69
/eaKey Features
Overall Width
47.09 in
Overall Depth
19.45 in
Overall Height
2.64 in
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426906
Zoro #
G611227428
UPC #
042666092937
Country of Origin
China
Dimensions
Overall Width
47.09 in
Overall Depth
19.45 in
Overall Height
2.64 in
Details
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Description
Complete your office configuration with this desk bridge from the Bergen Circle collection. This desk connector bridges and attaches to either of the 72 in. Table Desks 426297 & 426298 in the collection for an expansive configuration for larger gatherings and workspaces. The melamine top surface of this bridge connector is heat, stain, and scratch resistant so it will withstand the toughest office environment or lengthiest brainstorming meetings. Its impact resistant, high grade thermoplastic edges and metal frame support take this table desk bridge to the next level of durability and design. Finished on all sides, this commercial office furniture will look polished from every angle when connected with the Sauder desks you already know and love. A Kiln Acacia finish gives visual interest and depth to your home office, conference room, or at-work office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.