
19.45 in D X 29.76 in H, 38.07 in W X Engineered wood, Metal
Mfr # 427476
Zoro # G211227477
product price: $37.19
/eaKey Features
Overall Width
38.07 in
Overall Depth
19.45 in
Overall Height
29.76 in
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427476
Zoro #
G211227477
UPC #
042666093040
Country of Origin
China
Dimensions
Overall Width
38.07 in
Overall Depth
19.45 in
Overall Height
29.76 in
Details
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Description
The Bergen Circle collection is designed to be a versatile office option, allowing for a variety of configurations. This 36-inch desk attaches to other table desks in the Bergen Circle line: 426297, 426459, 426298, and 426288 for an L-shaped desk configuration. A melamine top surface that is heat, stain, and scratch resistant and impact resistant, high-grade thermoplastic edges continue to perform at the highest level, making your desk return table durable for any office job. A powder coated metal frame enhances the strength and sleek design of commercial desks, like this one. Finished on all sides, this commercial office table will continue to look complete and polished from all angles. With a light Kiln Acacia finish, this desk return enhances the Sauder products you already know and love. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.