
4.25 in D X 12.87 in H, 65.12 in W X Engineered wood, Metal
Mfr # 426475
Zoro # G411227338
product price: $19.29
/eaKey Features
Overall Width
65.12 in
Overall Depth
4.25 in
Overall Height
12.87 in
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426475
Zoro #
G411227338
UPC #
042666093088
Country of Origin
China
Dimensions
Overall Width
65.12 in
Overall Depth
4.25 in
Overall Height
12.87 in
Details
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Description
Upgrade your table desk with a desk modesty panel from the Bergen Circle collection for a quick way to transform your desk into a new look. This desk privacy panel attaches to 72 in. Table Desks 426297 and 426298 for a complete look-adding privacy and a finished aesthetic to the table desk your already love. This modesty panel for desk is finished on all both sides, so it will look complete on the approach side or underside of the desk, matching the high-performance construction of the rest of the table. A Kiln Acacia finish complements this desk privacy screen and matches the other items in the collection. Add a mobile file pedestal, lateral file, and your favorite desk chair to make this desk divider panel stand out in your office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.