Zoro Homepage

Bergen Circle Cord Mgmt Trough Wh 3a

  • Mfr # 426479

  • Zoro # G511233345


product price: $11.69
/ea

Key Features

Finish
White
Height
3.27 in
Width
35.83 in
Material
Metal
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426479
Zoro #
G511233345
UPC #
042666093101
Country of Origin
China

Dimensions

Height
3.27 in
Width
35.83 in
Depth
3.74 in

Details

Finish
White
Material
Metal

Description

Unsightly cords on your table desk are a thing of the past with this cable management tray from the Bergen Circle collection. This cord management tray attaches to the underneath of all table desks 426297, 426459, 426298, 426288 in the Bergen Circle collection. Cable trays for desks greatly enhance your workspace by eliminating cord clutter and chaos. No more hanging wires - tuck them away for convenient desk cable management with this metal tray. This desk wire organizer is constructed out of a durable, powder coated metal for long lasting durability. A neutral White finish matches the accents on the table desks for one cohesive look. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.