Zoro Homepage

Bicycle Seat 13 In. Extra Wide

  • Mfr # 6911v

  • Zoro # G1116762


product price: $54.99
/ea

Key Features

For Use With
M2626-CB-ORG, M2626-CB-ORG-L4M, INBORG, Any Bicycle With 7/8 in Seatpost
Overall Width
13 in
Includes
Dual Springs
Compatible with Manufacturer Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
For Use With Mfr. Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6911v
Zoro #
G1116762
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
13 in

Details

Item
Bicycle Seat
For Use With
M2626-CB-ORG, M2626-CB-ORG-L4M, INBORG, Any Bicycle With 7/8 in Seatpost
Includes
Dual Springs
Compatible with Manufacturer Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
For Use With Mfr. Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible Manufacturer Part Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible Manufacturer Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible with Manufacturer Model No.
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible with Mfr. Model No.
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
For Use with Mfr Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible Pump Manufacturer Part Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M
Compatible Mfr. Model Number
INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M

Description

Bicycle Seat, Product Type Bike Seat, Compatible with Grainger Part Number 1VJW5, 1VJW6, 8DH55, Compatible with Manufacturer Model Number INBORG, M2626-CB-ORG, M2626-CB-ORG-L4M, Overall Width 13 in, Includes Dual Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.