Bicycle Tube, 20x2-1/8 In, Puncture Resist
Mfr # 6023
Zoro # G1339834
product price: $20.19
/eaKey Features
Wheel Dia.
20 in
Tube Size
20 x 2-1/8 in
Features
Puncture Resistant
Application
Bicycle/Tricycle
For Use With
Worksman Front Load Tricycles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6023
Zoro #
G1339834
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Dia.
20 in
Tube Size
20 x 2-1/8 in
Width
2 1/8 in
Diameter
20 in
Details
Item
Bicycle/Tricycle Tube
Features
Puncture Resistant
Application
Bicycle/Tricycle
For Use With
Worksman Front Load Tricycles
Compatible with Manufacturer Model Number
HDBIKE0721
For Use With Mfr. Model Number
HDBIKE0721
Compatible Manufacturer Part Number
HDBIKE0721
Compatible Manufacturer Model Number
HDBIKE0721
Compatible with Manufacturer Model No.
HDBIKE0721
Compatible with Mfr. Model No.
HDBIKE0721
For Use with Mfr Model Number
HDBIKE0721
Compatible Pump Manufacturer Part Number
HDBIKE0721
Compatible Mfr. Model Number
HDBIKE0721
Description
Bicycle/Tricycle Tube, Compatible with Manufacturer Model Number HDBIKE0721, Features Puncture Resistant, Width 2 1/8 in, Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.