Bicycle Wheel Front, 26 x 2-1/8 In. Dia.
Mfr # 4131QA
Zoro # G2839313
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
26 x 2-1/8 in
For Use With
Mfr. No. INBORG or Any Bicycle With 26x2.125 Coaster Brake Wheels
Includes
11 Gauge Spokes
Compatible with Manufacturer Model Number
INBORG
For Use With Mfr. Model Number
INBORG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4131QA
Zoro #
G2839313
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
26 x 2-1/8 in
Details
Item
Bicycle Wheel
For Use With
Mfr. No. INBORG or Any Bicycle With 26x2.125 Coaster Brake Wheels
Includes
11 Gauge Spokes
Compatible with Manufacturer Model Number
INBORG
For Use With Mfr. Model Number
INBORG
Compatible Manufacturer Part Number
INBORG
Compatible Manufacturer Model Number
INBORG
Compatible with Manufacturer Model No.
INBORG
Compatible with Mfr. Model No.
INBORG
For Use with Mfr Model Number
INBORG
Compatible Pump Manufacturer Part Number
INBORG
Compatible Mfr. Model Number
INBORG
Description
Bicycle Wheel, Product Type Front Wheel, Compatible with Grainger Part Number 8DH55, Compatible with Manufacturer Model Number INBORG, Includes 11 Gauge Spokes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.