Zoro Homepage

Tricycle, 23 In Wheel, Yellow

  • Mfr # M2020-CB-YEL L4M

  • Zoro # G2295505


product price: $1,240.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Wheel Dia.
20 in
Frame
(1) Piece Welded Frame with Mainframe Beam
Color
Yellow
Bearings
Industrial Machine
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2020-CB-YEL L4M
Zoro #
G2295505
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
20 in
Overall Width
33 3/4 in
Overall Length
71 in

Details

Item
Tricycle
Frame
(1) Piece Welded Frame with Mainframe Beam
Color
Yellow
Bearings
Industrial Machine
Load Capacity
550 lb
Includes
Tricycle Only, Rear Basket Sold Separately, Nev-R-Fail Solid Tires
Brake
Front Drum and Rear Coaster Brakes
Spokes
11 ga
Basket
Rear
Bearing Type
Hanger
Frame Material
Steel
Load Capacity - Maximum
550 lb
Rear Brake Type
Coaster
Front Brake Type
Drum
Basket Location
Rear

Description

Tricycle, Color Yellow, Overall Length 71 in, Overall Width 33 3/4 in, Product Type Tricycle, Load Capacity - Maximum 550 lb, Front Brake Type Drum, Rear Brake Type Coaster, Wheel Dia. 20 in, Bearing Type Hanger, Frame Material Steel, Basket Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.