Zoro Homepage

Tricycle, Rear Basket, 24 In Wheel, Yellow

  • Mfr # EXEC-CB-YEL

  • Zoro # G3715866


product price: $866.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia.
24 in
Frame
(2) Piece, Bolt Together Frame, Yellow
Color
Yellow
Includes
300 lb Capacity
Spokes
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEC-CB-YEL
Zoro #
G3715866
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
24 in
Overall Width
29 1/2 in
Overall Length
66 in
Tire Width
2 1/8 in
Basket Height
9 in
Basket Length
15 in
Basket Width
21 in

Details

Item
Tricycle
Frame
(2) Piece, Bolt Together Frame, Yellow
Color
Yellow
Includes
300 lb Capacity
Spokes
11 ga
Load Capacity
300 lb
Basket
Rear
Bearings
Ball
Brake
Front Caliper and Rear Coaster Brakes
Rear Brake Type
Coaster
Basket Construction
Wire
Load Capacity - Maximum
275 lb
Bearing Type
Ball
Front Brake Type
Caliper
Basket Location
Rear

Description

Tricycle, Color Yellow, Overall Length 66 in, Overall Width 29 1/2 in, Product Type Tricycle, Load Capacity - Maximum 275 lb, Tire Width 2 1/8 in, Front Brake Type Caliper, Rear Brake Type Coaster, Wheel Dia. 24 in, Bearing Type Ball, Basket Height 9 in, Basket Width 21 in, Basket Length 15 in, Basket Construction Wire, Basket Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.