Zoro Homepage

Tricycle, Wire Basket, 24 In Wheel, Orange

  • Mfr # EXEC-CB-ORG

  • Zoro # G3324618


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
24 in
Frame
(2) Piece, Bolt Together Frame, Orange
Color
Orange
Basket
Wire
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEC-CB-ORG
Zoro #
G3324618
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
24 in
Overall Width
29 1/2 in
Overall Length
66 in
Basket Width
21 in
Basket Length
15 in
Tire Width
2 1/8 in
Basket Height
9 in

Details

Item
Tricycle
Frame
(2) Piece, Bolt Together Frame, Orange
Color
Orange
Basket
Wire
Bearings
Ball
Brake
Front Caliper and Rear Coaster Brakes
Spokes
11 ga
Tubes
24 x 2-1/8 in
Load Capacity
300 lb
Basket Location
Rear
Front Brake Type
Caliper
Load Capacity - Maximum
275 lb
Rear Brake Type
Coaster
Basket Construction
Wire
Bearing Type
Ball

Description

Tricycle, Color Orange, Overall Length 66 in, Overall Width 29 1/2 in, Product Type Tricycle, Load Capacity - Maximum 275 lb, Tire Width 2 1/8 in, Front Brake Type Caliper, Rear Brake Type Coaster, Wheel Dia. 24 in, Bearing Type Ball, Basket Height 9 in, Basket Width 21 in, Basket Length 15 in, Basket Construction Wire, Basket Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.