Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardinal Brands- Inc Clearvue Binder- D-Ring- 4in. Capacity- 11in.x8-.50in.- Blue

  • Mfr # WO528766

  • Zoro # G815816374


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO528766
Zoro #
G815816374
UPC #
747216961755
Country of Origin
China

Description

Binder features a unique XtraLife material that will not stick to cover title insert or materials stored inside including photos laser prints and photocopies. Material is much stronger than standard vinyl so no seam splitting and hinge tearing. Binder is cold-crack tested to negative 50 degrees Fahrenheit. Locking slant-D shaped rings hold 25 percent more material than standard round rings while GelTab triggers make it comfortable to operate. Horizontal pockets are on the inside front and back covers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.