Zoro Homepage

Dual Ring Binder, 2 in. - Black

  • Mfr # WO525783

  • Zoro # G615816994


product price: $81.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO525783
Zoro #
G615816994
UPC #
723902018453
Country of Origin
China

Description

Case-It 2 inch zippered binder with two sets of D-Rings 4 inches total capacity; features a removable expanding 5 tab file folder hook and loop hold-down pages handle and shoulder strap; ripstop material's square pattern traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing. Features -Dual Ring Binder Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Binder Ring Size: 2 in. - Color: Black - Material: Kraft Board with Ripstop Nylon - Sheet Capacity: 400 - Weight: 2.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.