Zoro Homepage

Dual Ring Binder, 2 in. - Purple

  • Mfr # WO943820

  • Zoro # G415816903


product price: $80.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO943820
Zoro #
G415816903
UPC #
746591231750
Country of Origin
China

Description

This 4 inch capacity binder includes two sets of 2 inch D-Rings. It has a removable expanding 5-tab file folder. There is a hook and loop hold-down to secure contents on both sides. A storage area holds calculators pencils phones and other supplies. An angled zipper keeps gusset out of the way when writing. It is covered in ripstop material with a square pattern which traps punctures and prevents tearing. Easily transport with either the handle or the shoulder strap. Features -Dual Ring Binder Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Binder Ring Size: 2 in. - Color: Purple - Material: Kraft Board with Ripstop Nylon - Sheet Capacity: 400 - Weight: 2.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.