File Tote With Lid Legal/Letter Plastic 19 x 15-1/2 x 11 Black

  • Mfr # TH193353

  • Zoro # G003748401


product price:  $32.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH193353
Zoro #
G003748401
UPC #
652513150477
Country of Origin
China

Description

  • Color: Black.
  • Closure: Snap-Lock Lid.
  • Material Type: Plastic.
  • File folder with molded handle and snap-lock lid for legal- or letter-size hanging folders.
  • Detachable snap-lock lid and molded carry handles are features of this file folder.
  • Holds letter or legal size hanging folders (not included) on snap-in rails.
  • Molded handles for easy carrying.
  • Size: 14 x 19.5 x 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.