Zoro Homepage

Style Legal Side Tab Divider Title: 12 Letter White 25 per Pack

  • Mfr # TH188592

  • Zoro # G703903308


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH188592
Zoro #
G703903308
UPC #
652513150439
Country of Origin
China

Description

Rip Proof reinforced dual-sided laminated tabs make it easy to organize your information. The binding edge is unpunched so these dividers can fit practically any binding system. Your motion for clean and orderly files has been granted. Ideal for index briefs legal exhibits mortgage documentation files and more!
  • Global Product Type: Index Dividers-Preprinted Numeric.
  • Tab Style: 1-Tab.
  • Tab Color(s): White.
  • Tab Title(s): 12.
  • Index Divider Color(s): White.
  • Punched/Unpunched: Unpunched.
  • Tab Material(s): Heavy-Duty Ledger Paper.
  • Index Divider Material(s): Heavy-Duty Ledger Paper.
  • Tab Title Color(s): Black.
  • Orientation: Side Tab.
  • For Use In: Binding Systems.
  • Legal Tab Style: Style.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 30 %.
  • Index Divider Size: 11 x 8-1/2.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.