Series 30 Wipers 960 wipers/case, 60 wipers/package, 16 packages/case 13" L x 11.313" W, 960PK

  • Mfr # WIP630

  • Zoro # G706625641


product price: $99.39
/pk 960, $0.10/ea
Free Shipping & Returns

Key Features

Material
Cellulose w Binder
Length
13 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP630
Zoro #
G706625641
UPC #
3622601976
Country of Origin
United States

Dimensions

Length
13 in
Width
11 in

Details

Material
Cellulose w Binder

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.