Shop WORLD CENTRIC
See all product information
Create Account
Cutlery Dispenser Refills, Spoon, Plastic, Light Beige, 1000PK
Mfr # SP-PS-6DP
Zoro # G623333650
product price:Â $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
For Use With
World Centric DPBAFKS Dispenser
Height
1.25 in
Disposable Foodware Color
Light Beige
Green Certification or Other Recognition
NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 93%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-PS-6DP
- Zoro #
- G623333650
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.25 in
- Length
- 6.5 in
Details
- Basic Foodware Material
- TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
- For Use With
- World Centric DPBAFKS Dispenser
- Disposable Foodware Color
- Light Beige
- Green Certification or Other Recognition
- NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 93%
- Cutlery Type
- Spoon
- Utensils Type
- Spoon
Description
World Centric compostable cutlery refill sleeves for World Centric's Touchless Cutlery Dispenser are made from TPLA, a bio-based plastic made from plant sugars and minerals. Each sleeve holds 100 utensils and is specially designed to work with World Centric's Touchless Cutlery Dispenser DPBAFKS. Great for high traffic settings, like cafeterias, healthcare and grocery stores. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.