Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK

  • Mfr # BO-SC-U11-LFP

  • Zoro # G409244835


product price:  $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Pack Count
1000
Packs per Case
1
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BO-SC-U11-LFP
Zoro #
G409244835
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Depth
6"
Height
1.7"
Length
6 in

Details

Item
Takeout Food Containers
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Pack Count
1000
Packs per Case
1
Number of Compartments
1
Basic Foodware Material
Unbleached Plant Fiber With No Added PFAS
Disposable Foodware Color
Natural
Standards
BPI Certified Compostable; USDA Certified Biobased 100%
Hinged Lid (Yes/No)
No
Vented (Yes/No)
No
Material Type
Paper
Food Container Type
Base
Dishwasher Safe
No
Bio Based
Yes
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Capacity
11.5 oz
Color
Natural
Durability
Mediumweight
Freezer Safe
Yes
Fsc Certified
No
Compostable
Yes
Recyclable
No
Item Weight
Mediumweight
Sfi Certified
No
Material
Unbleached Plant Fiber With No Added PFAS
Disposable Foodware Shape
Round
Disposal Foodware Capacity
11.5 oz
Dinnerware Type
Takeout Food Container
Features
Sustainable alternative to traditional plastic.

Description

Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for restaurants, cafes, and food trucks with soup, salad, entrees, burritos, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.