Shop WORLD CENTRIC
See all product information
Create Account
Fiber Plates, Paper, 12" dia, Oval, Natural, 500PK
Mfr # PLSCU12OLFP
Zoro # G423332891
product price:Â $176.99
/pk 500, $0.35/ea
Free Shipping & Returns
Key Features
Height
12 in
Diameter
12 in
Disposable Foodware Shape
Oval
Color
Natural
Material
Unbleached Plant Fiber With No Added PFAS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLSCU12OLFP
- Zoro #
- G423332891
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Diameter
- 12 in
- Length
- 12 in
Details
- Disposable Foodware Shape
- Oval
- Color
- Natural
- Material
- Unbleached Plant Fiber With No Added PFAS
- Green Certification or Other Recognition
- NSF Home Certified Compostable, NSF Industrial Certified Compostable, USDA Certified Biobased 99%
- Type
- Plate
- Dinnerware Type
- Plate
- Standards
- NSF Home Certified Compostable; NSF Industrial Certified Compostable; USDA Certified Biobased 99%
Description
World Centric compostable fiber plates are made from sustainable unbleached plant fiber with no added PFAS. Great for parties, picnics or takeout, these plates are durable, grease and moisture resistant, and gluten free. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.