Fiber Burrito Bowl Lids, 9.7in dia, Clear, PK300

  • Mfr # BOLCSUBB

  • Zoro # G7328930


product price:Ā  $108.99
/pk 300, $0.36/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
PLA
Color
Clear
Microwave Safe
No
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLCSUBB
Zoro #
G7328930
UPC #
10814669010907
Country of Origin
United States

Dimensions

Diameter
9.7 in

Details

Type
Lid
Material
PLA
Color
Clear
Microwave Safe
No
Item
Takeout Food Containers
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic
Storage Container Style
Burrito Bowl Lid
Weight
9 lbs
For Use With
World CentricĀ® BOLSCUBB Bowls
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
Bio Based
Yes
Pattern
Solid
Closure Type
Lid
Recyclable
No
SFI Certified
No
Bpi Certified
No
Compostable
Yes
Item Weight
Standard
Container Shape
Round
Use Lid Number
World Centric BOLSCUBB Bowls
Container Style
Lid
FSC Certified
No
Lid Type
Lid
For Use With
World Centric BOLSCUBB Bowls
Hinged Lid
No
Compatible Manufacturer Container Model Number
World Centric BOLSCUBB Bowls
Features
Freezer-Safe
Freezer Safe
Yes
Container Lid
Lid

Description

World CentricĀ® Fiber Burrito Bowl Lids, 9.7" dia, Clear, 300/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.