Fiber Containers, 8.7 x 6.5 x 2.1, Natural, Paper, without lid, 400PK

  • Mfr # CT-SC-U2-LFP

  • Zoro # G810412939


product price:  $102.27
/pk 400, $0.26/ea
Free Shipping & Returns

Key Features

Capacity
32 oz
Bio Based
Yes
Closure Type
Lid (Sold Separately)
Color
Natural
Recyclable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-SC-U2-LFP
Zoro #
G810412939
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Height
2.1 in

Details

Capacity
32 oz
Bio Based
Yes
Closure Type
Lid (Sold Separately)
Color
Natural
Recyclable
No
Pattern
Solid
Bpi Certified
No
FSC Certified
No
SFI Certified
No
Use Lid Number
World Centric CTLCS3, CTLSCU3LF Lids
Compostable
Yes
Container Style
Box
Container Shape
Rectangular
Item Weight
Standard
Microwave Safe
Yes
Features
Microwavable
Item
Takeout Food Containers
Hinged Lid
No
Material
Unbleached Plant Fiber With No Added PFAS
Compatible Manufacturer Container Model Number
World Centric CTLCS3, CTLSCU3LF Lids
For Use With
World Centric CTLCS3, CTLSCU3LF Lids
Interior Volume Capacity
32 oz
Freezer Safe
Yes
Number of Compartments
1

Description

Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. 100% compostable in two to four months in a commercial composting facility. Gluten free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.