
Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK
Mfr # CU-SC-2N-LFP
Zoro # G510413410
product price:Â $118.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Wrapped/Unwrapped
Unwrapped
Number of Cups Included
2000
Microwave Safe
Yes
Bpi Certified
No
Bio Based
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CU-SC-2N-LFP
Zoro #
G510413410
UPC #
-
Country of Origin
China
Details
Wrapped/Unwrapped
Unwrapped
Number of Cups Included
2000
Microwave Safe
Yes
Bpi Certified
No
Bio Based
Yes
Color
Natural
Capacity
2 oz
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Item
Food Containers
Material
Unbleached Plant Fiber With No Added PFAS
Recyclable
No
Sfi Certified
No
Fsc Certified
No
Compatible Manufacturer Lid Part Number
World Centric CPLCS2S Lids
Description
Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more. 100% compostable in 2 to 4 months in a commercial composting facility. Gluten free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.