Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cups, 4 oz, 2.9in. Diameter, Paper, 1000PK

  • Mfr # CU-SC-4N-LFP

  • Zoro # G410997584


product price: $85.69
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Capacity
4 oz
Bio Based
Yes
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-SC-4N-LFP
Zoro #
G410997584
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.9 in
Width
2.9 in
Length
2.9 in

Details

Capacity
4 oz
Bio Based
Yes
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Dinnerware Type
Takeout Food Container
Color
Natural
Compostable
Yes
Durability
Mediumweight
Item
Takeout Food Containers
Packs per Case
1
Number of Compartments
1
Microwave Safe
Yes
Disposable Foodware Shape
Round
Item Weight
Mediumweight
Features
Sustainable alternative to traditional plastic.
Recyclable
No
Material
Unbleached Plant Fiber With No Added PFAS
Sfi Certified
No
Freezer Safe
Yes
Disposal Foodware Capacity
4 oz
Pack Count
1000
Fsc Certified
No

Description

Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more. 100% compostable in 2 to 4 months in a commercial composting facility. Gluten free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.