
Fiber Hinged Containers, 8.8 x 8.2 x 2.9, Natural, Paper, 300PK
Mfr # TO-SC-T3-LFS
Zoro # G310997462
product price:Â $138.99
/pk 300, $0.46/ea
Free Shipping & Returns
Key Features
Bio Based
Yes
Bpi Certified
No
Closure Type
Hinged Lid
Color
Natural
Lid Type
Hinged Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TO-SC-T3-LFS
Zoro #
G310997462
UPC #
-
Country of Origin
China
Dimensions
Depth
8.2 in
Height
2.9 in
Details
Bio Based
Yes
Bpi Certified
No
Closure Type
Hinged Lid
Color
Natural
Lid Type
Hinged Lid
Microwave Safe
Yes
Compostable
Yes
Container Lid
Hinged Lid
Container Shape
Rectangular
FSC Certified
No
Container Style
Hinged Lid Container
SFI Certified
No
Hinged Lid
Yes
Recyclable
No
Pattern
Solid
Features
Hinged Lid
Number of Compartments
1
Item Weight
Standard
Freezer Safe
Yes
Item
Takeout Food Containers
Material
Unbleached Plant Fiber with No Added PFAS
Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.